Zoro Homepage

Torque Wrench Kit

  • Mfr # TLTWSM

  • Zoro # G310412033


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Drive Size
17 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm
Torque Measurement Type
Newton-Meter
Primary Scale Range
10 N-m to 75 N-m
Primary Scale Increments
1 N-m
Secondary Scale Range
0 N-m to 42 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLTWSM
Zoro #
G310412033
UPC #
750377650819
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
17 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm

Details

Item
Torque Wrench Kit
Torque Measurement Type
Newton-Meter
Primary Scale Range
10 N-m to 75 N-m
Primary Scale Increments
1 N-m
Secondary Scale Range
0 N-m to 42 N-m
Torque Increments
1 N-m
Torque Adjustability
Adjustable
Primary Scale Minimum Torque
10 N-m
Primary Scale Maximum Torque
75 N-m
Secondary Scale Maximum Torque
42 N-m
Visual/Audible Indicators
Clicks
Includes
Case; Heads; Multi-Head Torque Wrench Set with Handle
Torque Setting
Pre-Set
Measurement Type
Metric
Rotation
Clockwise
Handle Type
Knurled
Clockwise Accuracy
4%

Description

Torque Wrench Kit, 0 N-m to 42 N-m (Secondary Scale Range), 10 N-m to 75 N-m (Primary Scale Range), 1 N-m, Drive Size 17 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm, 1 N-m, Not Applicable, Clockwise Accuracy 4 Percent, Counterclockwise Accuracy Not Applicable, Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.