Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, Digital, 1/4" Flare

  • Mfr # VG200

  • Zoro # G1458718


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Includes
T-Fitting Adapter, Gauge Hook, Carrying Case
Measuring Range
0 to 99,000 Microns
Ambient Operating Range (F)
32 Degrees to 122 Degrees
Power Supply
9V Battery
Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG200
Zoro #
G1458718
UPC #
750377771033
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Depth
1.6 in
Overall Width
2.7 in
Overall Height
5 in

Details

Item
Vacuum Gauge
Includes
T-Fitting Adapter, Gauge Hook, Carrying Case
Measuring Range
0 to 99,000 Microns
Ambient Operating Range (F)
32 Degrees to 122 Degrees
Power Supply
9V Battery
Type
Digital
Accuracy
+/- 10%
Display
LCD
Connection
1/4 in Flare
Product Type
Vacuum Gauge
Battery Life
25 hr
Battery Type
9V
For Refrigerant Type
Units Measured
in Hg, mBar, Micron, Torr
Resolution - Minimum
1 micron Hg
Access Port Type
SAE Flare
Programmability
Non-Programmable
Operating Temperature - Minimum
32 Degrees F
Access Port Thread Direction
Right-Hand
Number of Batteries
1
Display Pressure - Maximum
100,000 micron Hg
Display Location
Built-In
Sensor Type
Permanent Sensor
Connection Thread Direction
Right-Hand
Calibration Certificate Type
Available Separately
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
122 Degrees F
Display Type
LCD
Battery Recharge
Not Rechargeable
Connection Type
SAE Flare
Includes Batteries
Batteries Included
Indication Method
Visual
Includes Access Port
Access Port Not Included
Connection Material
Brass
Includes Low Battery Warning
Low Battery Warning Included
Power Source
Battery
Automatic Shut-Off Time
10 min
Display Pressure - Minimum
1 micron Hg
Display Vacuum - Minimum
1 micron Hg
Connection Gender
Female
Display Vacuum - Maximum
100,000 micron Hg

Description

Vacuum Gauge, Digital, Measuring Range 0 to 99,000 Microns, Ambient Operating Range (F) 32 Degrees to 122 Degrees , Connection 1/4 in Flare, Display LCD, Power Supply 9V Battery, Includes T-Fitting Adapter, Gauge Hook, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.