Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Hose, 3/8" SAE Female, 60" L

  • Mfr # HV5E

  • Zoro # G810412052


product price: $64.69
/ea

Key Features

Number of Hoses
1
Angle
0 Degrees
Connection Size
3/8" SAE Female
Length
60 in
Burst Pressure
2,300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV5E
Zoro #
G810412052
UPC #
750377400612
Country of Origin
United States

Dimensions

Connection Size
3/8" SAE Female
Length
60 in
Overall Length
5 ft
Manifold Connection Size
3/8 in
Line Connection Size
3/8 in

Details

Number of Hoses
1
Item
Hose
Angle
0 Degrees
Burst Pressure
2,300 psi
Fitting Material
Brass
Color
Black
Features
Extra Deep Knurling for Easy Grip, Heavy Duty, In-line Ball Valve, Leak-Proof 8-Sided Crimps
Standards
SAE J2196
Working Pressure
460 psi
Hose Material
Nylon
Application
Charging
Manifold Connection Type
SAE
Connection Material
Brass
Operating Pressure - Maximum
800 psi
Manifold Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC
Hose Color
Black
Valve Type
Ball Valve
Line Connection Gender
Female
Includes Permeation Barrier
Permeation Barrier Included
Line Connection Type
SAE
Product Type
Hose

Description

Hose, Connection Size 3/8 In. SAE Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Black, Hose Material Nylon, Fitting Material Brass, Working Pressure 460 psi, Burst Pressure 2,300 psi, Features Extra Deep Knurling for Easy Grip, Heavy Duty, In-line Ball Valve, Leak-Proof 8-Sided Crimps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.