Zoro Homepage

Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns

  • Mfr # VP12D

  • Zoro # G0964393


product price: $812.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Inlet Port Size
1/4 in and 1/2 in Flare, 3/8 in
Voltage
120V AC
Weight
30.9 lb
Amps AC
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP12D
Zoro #
G0964393
UPC #
750377651458
Country of Origin
China

Dimensions

Inlet Port Size
1/4 in and 1/2 in Flare, 3/8 in
Overall Length
14.9 in
Overall Width
5.7 in
Overall Height
10.6 in
Inlet 2 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/4 in
Inlet 3 Port Connection Size
1/2 in
Cord Length
6 ft

Details

Item
Vacuum Pump
HP
1 hp
Voltage
120V AC
Weight
30.9 lb
Amps AC
10 A
Displacement
12 cfm
End Vacuum
25 micron
Oil Capacity
27 oz
Body Material
Aluminum
Includes
Oil
Cord
6 ft
Hz
50/60 Hz
Motor Type
Air-Cooled
Inlet 2 Port Connection Type
SAE
Frequency
60/50 Hz
Inlet 1 Port Connection Type
SAE
Operating Temperature - Maximum
125 Degrees F
Includes Sightglass
Sightglass Included
Inlet 2 Port Connection Gender
Male
Inlet 2 Port Connection Thread Direction
Right-Hand
Product Type
Vacuum Pump
Power Source
Plug-In
Mobility
Handle
Includes Isolation Valve
Isolation Valve Not Included
Motor Speed
3,440 RPM
Includes Oil Mist Filter
Oil Mist Filter Included
Includes Gas Ballast
Gas Ballast Included
Inlet 1 Port Connection Thread Direction
Right-Hand
Horsepower
1 hp
Number of Inlet Ports
3
Calibration Certificate Type
Not Certified
Number of Stages
Two-Stage
Includes Hoist Clip
Hoist Clip Not Included
Inlet 1 Port Connection Gender
Male
A2L Compatibility
Not A2L Compatible
Series
Pro-Set(R)
Operating Temperature - Minimum
32 Degrees F
Includes Vacuum Gauge
Gauge Not Included
Reservoir Port Connection Thread Direction
Right-Hand
Warranty
1 yr
Plug Configuration
5-15P
Inlet 3 Port Connection Type
SAE
Drain Port Connection Thread Direction
Right-Hand
Drive Type
Direct Drive
Current
10 A
Ultimate Vacuum
10 micron

Description

Vacuum Pump, 12 cfm Displacement, 1 hp HP, Inlet Port Size 1/4 in and 1/2 in Flare, 3/8 in, Voltage 120V AC, Amps AC 10 A, 50/60 Hz Hz, 25 micron End Vacuum, Overall Length 14.9 in, Overall Height 10.6 in, Overall Width 5.7 in, Weight 30.9 lb, Oil Capacity 27 oz, Cord 6 ft, Body Material Aluminum, Includes Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.