Vacuum Pump, 4 cfm, 100 micron

  • Mfr # VPC4SU
  • Zoro # G0954331
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 hp
Inlet Port Size
1/2 in ACME, 1/4 in Flare
Voltage
120 V AC
Weight
11 lb
Amps AC
2.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VPC4SU
Zoro #
G0954331
UPC #
750377741562
Country of Origin
China

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in Flare
Overall Length
11.3 in
Overall Height
8 in
Overall Width
4 1/2 in
Cord Length
6 ft
Inlet 1 Port Connection Size
1/4 in
Inlet 2 Port Connection Size
1/2 in
Overall Depth
11 1/4 in

Details

Item
Vacuum Pump
HP
1/4 hp
Voltage
120 V AC
Weight
11 lb
Amps AC
2.5 A
Displacement
4 cfm
End Vacuum
100 micron
Oil Capacity
10 oz
Hz
50/60 Hz
Includes
Oil
Body Material
Aluminum
Cord
6 ft
Motor Type
Air-Cooled
Material
Aluminum
Number of Inlet Ports
2
Includes Vacuum Gauge
Gauge Not Included
Current
2.5 A
Includes Hoist Clip
Hoist Clip Not Included
Power Source
Electric
Calibration Certificate Type
Not Certified
Operating Temperature - Minimum
32 Degrees F
Plug Configuration
5-15P
Inlet 1 Port Connection Thread Direction
Right-Hand
Includes Isolation Valve
Isolation Valve Not Included
Reservoir Port Connection Thread Direction
Right-Hand
Number of Stages
One-Stage
Series
Pro-Set(R)
Inlet 2 Port Connection Thread Direction
Right-Hand
Motor Speed
3,440 RPM
Warranty
2 yr
Operating Temperature - Maximum
125 Degrees F
Horsepower
1/5 hp
A2L Compatibility
Not A2L Compatible
Frequency
60/50 Hz
Includes Oil Mist Filter
Oil Mist Filter Included
Inlet 1 Port Connection Type
SAE
Ultimate Vacuum
100 micron
Includes Gas Ballast
Gas Ballast Not Included
Drain Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Included
Product Type
Refrigerant Recovery Machine
Drive Type
Direct Drive
Inlet 1 Port Connection Gender
Male
Inlet 2 Port Connection Type
ACME
Connectivity
No Connectivity
Inlet 2 Port Connection Gender
Male
Mobility
Handle
Maximum Operating Temperature
125 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Aluminum

Description

Vacuum Pump, Product Type Refrigerant Recovery Machine, Connectivity No Connectivity, Includes Oil, Material Aluminum, Maximum Operating Temperature 125 Degrees F, Overall Depth 11 1/4 in, Overall Height 8 in, Overall Width 4 1/2 in, Power Source - old Electric, Voltage 120 V AC

Ratings & reviews