Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns

  • Mfr # VPS6DU

  • Zoro # G0964378


product price: $507.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/4 in and 1/2 in Flare, 3/8 in
Voltage
120V AC
Weight
22.5 lb
Amps AC
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS6DU
Zoro #
G0964378
UPC #
750377958724
Country of Origin
China

Dimensions

Inlet Port Size
1/4 in and 1/2 in Flare, 3/8 in
Overall Length
13.1 in
Overall Width
5.5 in
Overall Height
10 in
Inlet 1 Port Connection Size
1/4 in
Inlet 3 Port Connection Size
1/2 in
Cord Length
10 ft
Inlet 2 Port Connection Size
3/8 in

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
120V AC
Weight
22.5 lb
Amps AC
5 A
Displacement
6 cfm
End Vacuum
10 micron
Special Features
Ignition Proof
Cord
6 ft
Oil Capacity
16 oz
Body Material
Aluminum
Includes
Oil
Hz
50/60 Hz
Motor Type
Air-Cooled
Plug Configuration
5-15P
Power Source
Plug-In
Inlet 3 Port Connection Type
SAE
Reservoir Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
125 Degrees F
A2L Compatibility
A2L Compatible
Calibration Certificate Type
Not Certified
Number of Stages
Two-Stage
Inlet 1 Port Connection Type
SAE
Includes Gas Ballast
Gas Ballast Included
Horsepower
1/2 hp
Number of Inlet Ports
3
Inlet 2 Port Connection Gender
Male
Inlet 1 Port Connection Gender
Male
Standards
UL Listed
Ultimate Vacuum
10 micron
Includes Sightglass
Sightglass Included
Inlet 2 Port Connection Type
SAE
Inlet 1 Port Connection Thread Direction
Right-Hand
Series
Pro-Set(R)
Mobility
Handle
Includes Hoist Clip
Hoist Clip Not Included
Includes Isolation Valve
Isolation Valve Not Included
Includes Vacuum Gauge
Gauge Not Included
Motor Speed
3,440 RPM
Inlet 2 Port Connection Thread Direction
Right-Hand
Includes Oil Mist Filter
Oil Mist Filter Included
Product Type
Vacuum Pump
Frequency
60 Hz
Operating Temperature - Minimum
32 Degrees F
Current
5 A
Inlet 3 Port Connection Gender
Male
Drive Type
Direct Drive
Warranty
1 yr

Description

Vacuum Pump, 6 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 1/2 in Flare, 3/8 in, Voltage 120V AC, Amps AC 5 A, 50/60 Hz Hz, 10 micron End Vacuum, Overall Length 13.1 in, Overall Height 10 in, Overall Width 5.5 in, Weight 22.5 lb, Oil Capacity 16 oz, Cord 6 ft, Body Material Aluminum, Includes Oil, Special Features Ignition Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.