Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 6.0 cfm, 1/2 HP, 50 Microns

  • Mfr # VP6S

  • Zoro # G0964387


product price: $304.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Voltage
120V AC
Weight
22.5 lb
Amps AC
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP6S
Zoro #
G0964387
UPC #
750377741401
Country of Origin
China

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Overall Length
13.1 in
Overall Width
5.5 in
Overall Height
10 in
Inlet 1 Port Connection Size
1/4 in
Cord Length
6 ft
Inlet 3 Port Connection Size
1/2 in
Inlet 2 Port Connection Size
3/8 in

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
120V AC
Weight
22.5 lb
Amps AC
5 A
Displacement
6 cfm
End Vacuum
50 micron
Cord
6 ft
Hz
50/60 Hz
Includes
Oil
Body Material
Aluminum
Oil Capacity
19 oz
Motor Type
Air-Cooled
Operating Temperature - Minimum
32 Degrees F
Inlet 1 Port Connection Type
SAE
Includes Oil Mist Filter
Oil Mist Filter Included
Frequency
60/50 Hz
Includes Sightglass
Sightglass Included
Horsepower
1/2 hp
Reservoir Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Plug Configuration
5-15P
Power Source
Plug-In
A2L Compatibility
Not A2L Compatible
Includes Isolation Valve
Isolation Valve Not Included
Calibration Certificate Type
Not Certified
Inlet 2 Port Connection Gender
Male
Drive Type
Direct Drive
Inlet 1 Port Connection Gender
Male
Inlet 3 Port Connection Type
ACME
Includes Gas Ballast
Gas Ballast Included
Operating Temperature - Maximum
125 Degrees F
Inlet 1 Port Connection Thread Direction
Right-Hand
Motor Speed
3,440 RPM
Inlet 2 Port Connection Type
SAE
Mobility
Handle
Series
Pro-Set(R)
Number of Stages
One-Stage
Includes Hoist Clip
Hoist Clip Not Included
Includes Vacuum Gauge
Gauge Not Included
Product Type
Vacuum Pump
Ultimate Vacuum
50 micron
Number of Inlet Ports
3
Current
5 A
Inlet 2 Port Connection Thread Direction
Right-Hand
Warranty
1 yr

Description

Vacuum Pump, 6 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare, Voltage 120V AC, Amps AC 5 A, 50/60 Hz Hz, 50 micron End Vacuum, Overall Length 13.1 in, Overall Height 10 in, Overall Width 5.5 in, Weight 22.5 lb, Oil Capacity 19 oz, Cord 6 ft, Body Material Aluminum, Includes Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.