Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 8 cfm, 10 micron, 120V AC

  • Mfr # VP8D

  • Zoro # G809232043


product price: $626.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/2 in ACME, 1/4 in SAE, 3/8 in SAE
Voltage
120V AC
Weight
22.5 lb
Displacement
8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP8D
Zoro #
G809232043
UPC #
750377651434
Country of Origin
China

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in SAE, 3/8 in SAE
Overall Length
14.9 in
Overall Height
10.6 in
Overall Width
5.7 in
Width
5 11/16 in
Height
10 19/32 in
Inlet 2 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/4 in
Inlet 3 Port Connection Size
1/2 in

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
120V AC
Weight
22.5 lb
Displacement
8 cfm
End Vacuum
10 micron
Special Features
Extreme Shock Resistance
Motor Type
Air-Cooled
Oil Capacity
29 oz
Body Material
Aluminum
Hz
50/60 Hz
Features
Advanced Air Cooled Motor Design for Operation in High Ambient Temperatures, Easy Maintenance with Large Oil Sight Glass and Fill Port with Easily Accessible Oil Drain Port, Gas Ballast Valve Speeds Achievement of Deep Vacuum, Sure-Grip Handle Ergonomically Designed for Superior Comfort and Portability
Number of Stages
Two-Stage
Horsepower
1/2 hp
Includes Sightglass
Sightglass Included
Frequency
60/50 Hz
Inlet 2 Port Connection Gender
Male
Includes Isolation Valve
Isolation Valve Not Included
Number of Inlet Ports
3
Reservoir Port Connection Thread Direction
Right-Hand
Includes Gas Ballast
Gas Ballast Included
Inlet 2 Port Connection Type
SAE
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
32 Degrees F
Motor Speed
3,440 RPM
Inlet 3 Port Connection Type
ACME
Plug Configuration
5-15P
Series
Pro-Set(R)
Drive Type
Direct Drive
Ultimate Vacuum
10 micron
A2L Compatibility
Not A2L Compatible
Inlet 1 Port Connection Type
SAE
Mobility
Handle
Includes Oil Mist Filter
Oil Mist Filter Included
Inlet 1 Port Connection Gender
Male
Includes Vacuum Gauge
Gauge Not Included
Product Type
Vacuum Pump
Warranty
1 yr
Calibration Certificate Type
Not Certified
Drain Port Connection Thread Direction
Right-Hand
Includes Hoist Clip
Hoist Clip Not Included
Inlet 2 Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Thread Direction
Right-Hand

Description

Vacuum Pump, 8 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in SAE, 3/8 in SAE, Voltage 120V AC, 50/60 Hz Hz, 10 micron End Vacuum, Overall Length 14.9 in, Overall Height 10.6 in, Overall Width 5.7 in, Weight 22.5 lb, Oil Capacity 29 oz, Body Material Aluminum, Special Features Extreme Shock Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.