Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Core Remover, 6 in L, Brass

  • Mfr # TLVCS

  • Zoro # G709579385


product price: $44.85
/ea

Key Features

Application
Charging, Evacuation
Body Material Fabrication
Machined
Includes
Side Port
Maximum Operating Pressure
800 psi
Side 2 Connection Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLVCS
Zoro #
G709579385
UPC #
750377116025
Country of Origin
United States

Dimensions

Side 1 Connection Size
1/4 in
Line Connection Size
1/4 in
Valve Connection Size
1/4 in
Overall Length
6 in
Access Port Size
1/4 in

Details

Application
Charging, Evacuation
Body Material Fabrication
Machined
Includes
Side Port
Maximum Operating Pressure
800 psi
Item
Valve Core Remover
Side 2 Connection Type
SAE
Side 1 Connection Gender
Male
Color
Gold
Valve Connection Type
SAE
Access Port Thread Direction
Right-Hand
Operating Pressure - Maximum
800 psi
Access Port Gender
Male
Body Material
Brass
Material Fabrication
Machined
Line Connection Type
SAE
Valve Connection Gender
Male
Operating Temperature - Maximum
155 Degrees F
For Refrigerant Type
R-11, R-113, R-114, R-115, R-12, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-134A, R-141B, R-142B, R-143A, R-22, R-227EA, R-236FA, R-245FA, R-32, R-404A, R-407C, R-410A, R-454A, R-454B, R-454C, R-455A, R-457A, R-459A, R-502, R-507A
Valve Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
32 Degrees F
Vacuum Rating
Not Vacuum Rated
Access Port Type
SAE
Includes Side Port
Side Port Included
Torque Setting - Minimum
5 in-lb
Line Connection Thread Direction
Right-Hand
A2L Compatibility
A2L Compatible
Product Type
Valve Core Remover
Torque Setting - Maximum
10 in-lb
Line Connection Gender
Female

Description

Valve Core Remover, Side 1 Connection Gender Male, Body Material Brass, Body Material Fabrication Machined, Maximum Operating Pressure 800 psi, Side 2 Connection Type SAE, Overall Length 6 in, Includes Side Port, Side 1 Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.