Zoro Homepage

Disposable Boot Covers, Polyethylene Coated Spunbond Polypropylene, White, Slip Resistant Sole: Yes

  • Mfr # PE440SWHMD020000

  • Zoro # G204924949


product price: $79.39
/pk 200, $0.40/ea
Free Shipping & Returns

Key Features

Material
Polyethylene Coated Spunbond Polypropylene
Named Size
M
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE440SWHMD020000
Zoro #
G204924949
UPC #
0888120019931
Country of Origin
Multiple

Dimensions

Named Size
M
Overall Height
5 1/2 in
Size
M
Shoe and Boot Cover Height Range
Knee
Fits Shoe Size
MD

Details

Item
Disposable Boot Covers
Material
Polyethylene Coated Spunbond Polypropylene
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Seam Style
Serged
Series
ProShield
Standards
ASTM D1894, ASTM D3776
Protection Type
Cleanroom
Packaging
Bulk
Sole Material
Spunbonded Polypropylene/Polyethylene
Brand and Series
DuPont(TM) ProShield(R) 30 PE440S
Garment Style
Shoe Cover
Anti-Static
No
Sterilization Status
Sterile
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Product Type
Shoe Cover
Liquid Dispersal Type
Splash

Description

Boot Covers, Anti-Static No, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Polyethylene Coated Spunbond Polypropylene, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size M, Overall Height 5 1/2 in, Packaging Bulk, Product Type Shoe Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.