Zoro Homepage

1-1/2 in. Wht China Brstl Bvrtl

  • Mfr # 23115

  • Zoro # G410075039


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Brush Size
1-1/2"
Brush Handle Style
Beavertail
Depth
9.25 in
Width
1.5 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23115
Zoro #
G410075039
UPC #
742439231159
Country of Origin
China

Dimensions

Brush Size
1-1/2"
Depth
9.25 in
Width
1.5 in

Details

Brush Handle Style
Beavertail
Features

Description

Pro Solutions 100 percent White China Bristle is a specialty paint brush containing soft, naturally-flagged bristle that delivers a smooth, professional finish. Ideal for use with all sheens of interior and exterior oil-based paint, stain, polyurethane, shellac and varnish. Available in either flat or angular-sash, with hardwood handle styles including beavertail and standard.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.