Zoro Homepage

1 in. Beavrtl

  • Mfr # 22110

  • Zoro # G110075124


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Brush Size
1"
Brush Handle Style
Beavertail
Features
Depth
9 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22110
Zoro #
G110075124
UPC #
742439221105
Country of Origin
China

Dimensions

Brush Size
1"
Depth
9 in
Width
1 in

Details

Brush Handle Style
Beavertail
Features

Description

Pro Solutions Solid Round Tapered Polyester is our contractor-grade paint brush containing a blend of high-quality, durable filament that delivers sharp paint lines and smooth, professional-looking results. Ideal for use with all sheens of interior and exterior water-based, oil-based and alkyd paints, primers, stains, and clear finishes. Available in either flat or angular-sash, with hardwood handle styles including beavertail and standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.