
3 in. Wht China Brstl Bvrtl
Mfr # 23130
Zoro # G110075087
product price: $7.79
/eaKey Features
Brush Size
3"
Brush Handle Style
Beavertail
Depth
10.5 in
Width
3 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23130
Zoro #
G110075087
UPC #
742439231302
Country of Origin
China
Dimensions
Brush Size
3"
Depth
10.5 in
Width
3 in
Details
Brush Handle Style
Beavertail
Features
Description
Pro Solutions 100 percent White China Bristle is a specialty paint brush containing soft, naturally-flagged bristle that delivers a smooth, professional finish. Ideal for use with all sheens of interior and exterior oil-based paint, stain, polyurethane, shellac and varnish. Available in either flat or angular-sash, with hardwood handle styles including beavertail and standard.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.