Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in.X11 in. Mini Rlr Frm Rf-100Bc

  • Mfr # 49011

  • Zoro # G410072311


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Features
Ideal for use with all low sheens of interior and exterior latex and oil-based paints, primers, stains, and clear finishes,Pro Solutions Polyester is a project-grade paint brush,Contains high-capacity tapered and flagged filament delivering a smooth finish .
Brush Size
4"
Depth
11.5 in
Width
3.675 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49011
Zoro #
G410072311
UPC #
742439490112
Country of Origin
China

Dimensions

Brush Size
4"
Depth
11.5 in
Width
3.675 in

Details

Features
Ideal for use with all low sheens of interior and exterior latex and oil-based paints, primers, stains, and clear finishes,Pro Solutions Polyester is a project-grade paint brush,Contains high-capacity tapered and flagged filament delivering a smooth finish .

Description

Pro Solutions mini-roller frames are specifically designed to fit standard diameter 4 in. and 6 in. mini-roller covers. Heavy duty plastic castle style handle is threaded to receive extension poles.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.