Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Twist Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Bugle Head Phillips Drive, 6 PK NSDZ1145

Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Bugle Head Phillips Drive, 6 PK (Discontinued)

  • Mfr # NSDZ1145
  • Zoro # G409616892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSDZ1145
Zoro #
G409616892
UPC #
764666711327
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

Built from steel, the #6 x 1-1/4 in. Zinc-Plated Steel Bugle-Head Phillips Self-Drilling Screws 5 lbs./Pack should be used indoors. The screws attach gypsum board to 20-Gauge to 14-Gauge steel studs. All Pro-Twist fasteners are engineered for professional-grade use and are specifically designed to drill faster and more consistently than standard grade fasteners.For attaching gypsum board to 20-Gauge to 14-Gauge steel studsSteel construction for indoor use1-1/4 in. LZinc-platedSelf-drilling#2 Phillips drive5 lbs. pack includes 2 Phillips bits. Cancer and Reproductive Harm- www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.