Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Twist Self-Drilling Screw, #8 x 2-3/8 in, Phosphate Coated Bugle Head Phillips Drive, 104 PK NSD2381

Self-Drilling Screw, #8 x 2-3/8 in, Phosphate Coated Bugle Head Phillips Drive, 104 PK (Discontinued)

  • Mfr # NSD2381
  • Zoro # G309532315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSD2381
Zoro #
G309532315
UPC #
764666711587
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
2-3/8 in

Details

System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Tip Type
Drilling
Finish
Phosphate Coated
Materials for Use With
Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

You can attach gypsum board to 20-Gauge to 14-Gauge steel studs with the #8 x 2-3/8 in. Phosphate-Plated Metal Bugle-Head Phillips Self-Drilling Screws 1 lb./Pack. The self-drilling screws should be used indoors. All Pro-Twist fasteners are engineered for professional-grade use and are specifically designed to drill faster and more consistently than standard grade fasteners.For attaching gypsum board to 20-Gauge to 14-Gauge steel studsMetal construction for indoor use2-3/8 in. LPhosphate platedSelf-drillingNumber 2 Phillips drive1 lb. pack includes 2 Phillips bits. Cancer and Reproductive Harm www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.