Zoro Homepage

1-3/8" x 10 GA Stud Dia. Copper Collet

  • Mfr # CDB-013

  • Zoro # G2420078


product price: $39.49
/ea

Key Features

For Use With
B Stops, Pro Weld Style CD Stud Welding Equipment
Features
Stud dia 10 ga and #6
Material
Copper
Size
1 3/8 in
Thread Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB-013
Zoro #
G2420078
UPC #
-
Country of Origin
United States

Dimensions

Size
1 3/8 in
Thread Size
#6
For Minimum Stud Length
1/4 in
For Stud Diameter
0.138 in
For Maximum Stud Length
1 1/4 in
Length
1 3/8 in
Diameter
3/8 in

Details

Item
Collet
For Use With
B Stops, Pro Weld Style CD Stud Welding Equipment
Features
Stud dia 10 ga and #6
Material
Copper
For Welder Series
CD-212, CD-312, CD-512, ProWeld CD Welders
Stud Welding Process
Capacitive Discharge
Collet Type
B Collet
Welding Processes
Stud Welding

Description

Collet, Collet Type B Collet, For Maximum Stud Length 1 1/4 in, For Stud Diameter 0.138 in, Stud Welding Process Capacitive Discharge, For Welder Series CD-212, CD-312, CD-512, ProWeld CD Welders, Overall Diameter 3/8 in, Overall Length 1 3/8 in, Welding Processes Stud Welding, Thread Size #6, For Minimum Stud Length 1/4 in, For Use With B Stops, Pro Weld Style CD Stud Welding Equipment, Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.