Zoro Homepage

1/4 to 1-3/8" x Plastic Stop Pin

  • Mfr # 033-780

  • Zoro # G2419938


product price: $9.59
/ea

Key Features

For Use With
Pin Welder, Stud Welder
Material
Steel
Size
1/4 to 1 3/8 in
Type
B Stop
For Welder Series
CD-312, CD-512, ProWeld CD-212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033-780
Zoro #
G2419938
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4 to 1 3/8 in
For Maximum Stud Length
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/8 in, 1 1/4 in
Length
1 1/4 in

Details

Item
Stop Pin
For Use With
Pin Welder, Stud Welder
Material
Steel
Type
B Stop
For Welder Series
CD-312, CD-512, ProWeld CD-212
Welding Processes
Stud Welding
Series
B Stop
Stud Welding Process
Capacitive Discharge

Description

Stop Pin, For Maximum Stud Length 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/8 in, 1 1/4 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 1 1/4 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.