3/8" x Copper Collet
Mfr # CDB-037
Zoro # G2420026
product price: $37.49
/eaKey Features
For Use With
B Stops, Pro Weld Style CD Stud Welding Equipment
Size
3/8 in
Material
Copper
Thread Size
0.375 in
Stud Welding Process
Capacitive Discharge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDB-037
Zoro #
G2420026
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8 in
Thread Size
0.375 in
For Stud Diameter
0.375 in
For Minimum Stud Length
1/4 in
For Maximum Stud Length
1 1/4 in
Length
1 3/8 in
Diameter
3/8 in
Details
Item
Collet
For Use With
B Stops, Pro Weld Style CD Stud Welding Equipment
Material
Copper
Stud Welding Process
Capacitive Discharge
Welding Processes
Stud Welding
Collet Type
B Collet
For Welder Series
CD-212, CD-312, CD-512, ProWeld CD Welders
Description
Collet, Collet Type B Collet, For Maximum Stud Length 1 1/4 in, For Stud Diameter 0.375 in, Stud Welding Process Capacitive Discharge, For Welder Series CD-212, CD-312, CD-512, ProWeld CD Welders, Overall Diameter 3/8 in, Overall Length 1 3/8 in, Welding Processes Stud Welding, Thread Size 0.375 in, For Minimum Stud Length 1/4 in, For Use With B Stops, Pro Weld Style CD Stud Welding Equipment, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.