NELSON Stud Weld 3/4 in Steel Stop Pin
Mfr # 033-785
Zoro # G2419971
product price: $18.69
/eaKey Features
For Use With
Pin Welder, Stud Welder
Size
3/4 in
Material
Steel
Type
B Stop
Series
B Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033-785
Zoro #
G2419971
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4 in
For Maximum Stud Length
3/4 in
Length
3/4 in
Details
Item
Stop Pin
For Use With
Pin Welder, Stud Welder
Material
Steel
Type
B Stop
Series
B Stop
Welding Processes
Stud Welding
Stud Welding Process
Capacitive Discharge
For Welder Series
CD-312, CD-512, ProWeld CD-212
Description
Stop Pin, For Maximum Stud Length 3/4 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 3/4 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.