Zoro Homepage

Low Voltage Non-Programmable Thermostat

  • Mfr # T751

  • Zoro # G609944245


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 to 30V AC
Dual Transformer Compatible
No
Temporary Temperature Hold
No
Temporary Program Override
No
Temperature Limiting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T751
Zoro #
G609944245
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 11/16 in
Overall Depth
1 1/8 in
Digit Size
Standard
Overall Height
4 3/8 in

Details

Item
Low Voltage Non-Programmable Thermostat
Voltage
18 to 30V AC
Dual Transformer Compatible
No
Temporary Temperature Hold
No
Temporary Program Override
No
Temperature Limiting
Yes
Standards
NEC Class II
Display Type
Digital
Key Pad Lockout
No
Terminal Designations
B, C, G, O, Rc, Rh, W/E, W2, Y, Y2
Humidification Control
No
Dehumidification Control
No
Control Type
Push Button
Changeover Type
Manual
Operating Temperature Range
32 Degrees to 105 Degrees F
Application
Heat and Cool
Shape
Square
Number of Cooling Stages - Conventional System
2
Maximum Operating Temperature
105 Degrees F
Differential Type
Adjustable
Temperature Scale
Fahrenheit
Number of Heating Stages - Heat Pump System
3
System Settings
Auto-Heat-Cool-Off
Filter Change Reminder
Yes
Compatible System Type
PTAC
Housing Material
Plastic
Number of Heating Stages - Conventional System
2
Electrical Connection Type
Hardwired
Maximum Operating Humidity
90 %
Includes Positive Off
No
Minimum Operating Temperature
32 Degrees F
Minimum Control Temperature
44 Degrees F
Temperature Control Range
44 Degrees to 90 Degrees F
Backlit Type
Touch Activated
Operating Humidity Range
90%
Maximum Control Temperature
90 Degrees F
Programming Capability
Not Programmable
Number of Cooling Stages - Heat Pump System
2
Temperature Sensitivity
+/-1.5 Degrees F
Millivolt Compatible
Yes
Amperage
1.5 A
Frequency
50 Hz, 60 Hz
Battery Type
(2) AA Batteries
Housing Color
White
Temperature Differential
+/-4 Degrees F
Mounting Direction
Horizontal, Vertical
Thermostat Type
Low Voltage
Fan Settings
Hi-Med-Low-Auto-Off
Backlit Screen Color
Blue

Description

Low Voltage Non-Programmable Thermostat, Heat and Cool, Automatic, Compatible System Type PTAC, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible No, Fan Settings Hi-Med-Low-Auto-Off, Humidification Control No, Includes Positive Off No, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.