Low Voltage Thermostat, 7 or 5-1-1 Programs, 2 Heat Pump or 1 Conventional H, 1 C, 24VAC

  • Mfr # T625-2

  • Zoro # G4560729


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
2 Heat Pump or 1 Conventional
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T625-2
Zoro #
G4560729
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4-13/32"
Width
4-45/64"
Display Size
2 sq. in.
Depth
1-7/64"
Digit Size
Easy Read
Overall Height
4 3/8 in
Overall Width
4 11/16 in
Overall Depth
1 1/8 in

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Stages Heat
2 Heat Pump or 1 Conventional
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7 or 5-1-1
Temporary Temperature Hold
Yes
For Use With
Heating and Cooling
Includes
(2) AA Batteries, Screws, Wall Anchors
Temporary Program Override
Yes
Humidification Control
No
Stages
1H/1C Conventional, 2H/1C Heat Pump
Display Color
Blue
Key Pad Lockout
Yes
Terminal Designations
R, C, Y, W2, W/E, G, O, B
Control Type
Push Button
Battery Backup
Yes
Dehumidification Control
No
Automatic Changeover
No
Low Battery Indicator
Yes
Fan Switching
Auto-On
WiFi Capability
No
Programmable Fan
No
Filter Indicator
Yes
Batteries Included
Yes
Display Type
LCD
Temperature Limiting
No
Features
Backlight, Glow In The Dark Light Button, Electric or Gas Configurable, Filter Change Indicator, Separate B and O Terminals, Room Temperature Calibration Adjustment
Temp. Settings per Day
4, 2
Backlit Screen Color
Blue
Temperature Readout
Yes
Number of Heating Stages - Heat Pump System
2
Application/Stages
Heat and Cool; 1H/1C Conventional, 2H/1C Heat Pump
Minimum Operating Temperature
32 Degrees F
Temperature settings per day
2, 4
Temperature Sensitivity
+/-1 Degrees F
Includes Batteries
Yes
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt
Mounting Direction/Shape
Horizontal, Vertical
Operating Temperature Range
32 Degrees to 105 Degrees F
Electrical Connection Type
Hardwired
Number of Cooling Stages - Heat Pump System
1
Maximum Operating Temperature
105 Degrees F
Mounting Direction
Horizontal
Minimum Control Temperature
44 Degrees F
Number of Cooling Stages - Conventional System
1
Number of Heating Stages - Conventional System
1
Fan Settings
Auto-On
Shape
Rectangle
Temperature Scale
Fahrenheit/Celsius
Smart Connectivity
No Connectivity
Thermostat Type
Low Voltage
Maximum Control Temperature
90 Degrees F
Differential Cool
0.2 Degrees F, 2 Degrees F
Application
Heat and Cool
Temperature Differential
0.2 Degrees to 2.0 Degrees F
System Settings
Cool-Emergency Heat-Heat-Off
Frequency
50 Hz, 60 Hz
Temperature Control Range
44 Degrees to 90 Degrees F
Changeover Type
Manual
Includes Positive Off
Yes
Battery Type
(2) AA Batteries
Backlit Screen
Yes
Differential Type
Adjustable
Housing Color
White
System/Fan Settings
Cool-Emergency Heat-Heat-Off/Auto-On
Programming Capability
5-1-1, 7 Day
Filter Change Reminder
Yes
Differential Heat
0.2 Degrees F, 2 Degrees F
Maximum Operating Humidity
90 %
Millivolt Compatible
Yes

Description

Low Voltage Thermostat, Stages Heat 2 Heat Pump or 1 Conventional, Stages Cool 1, Temp. Settings per Day 4, 2, Programs per Week 7 or 5-1-1, Terminal Designations B, C, G, O, R, W/E, W2, Y, WiFi Capability No, System Switching Heat-Off-Cool, Fan Switching Auto-On, Display Size 2 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.