Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro1 Iaq Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 18 to 30VAC T801

Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 18 to 30VAC (Discontinued)

  • Mfr # T801
  • Zoro # G1857138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T801
Zoro #
G1857138
UPC #
689076825764
Country of Origin
China

Dimensions

Height
4.4"
Width
4.7"
Depth
1"

Details

Item
Low Voltage Thermostat
Voltage
18 to 30VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Temporary Temperature Hold
No
Battery Backup
Yes
Automatic Changeover
Yes
Features
Large Numbers, 1H/1C
Filter Indicator
Yes
Remote Sensing Capability
No
Programmable Fan
No
For Use With
Heating and Cooling
Low Battery Indicator
Yes
Batteries Included
Yes
Fan Switching
Auto-on
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Temporary Program Override
No
Terminal Designations
RH,RC,C,Y,W,G,O,B
Temperature Limiting
Yes
Dehumidification Control
No
Humidification Control
No
Display
Large Character
Key Pad Lockout
Yes

Description

Low Voltage Thermostat, Dehumidification Control No, Dual Transformer Compatible Yes, Humidification Control No, Key Pad Lockout Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.