Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, Surface Mount

  • Mfr # T755WHO

  • Zoro # G908385565


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Dual Transformer Compatible
Yes
Differential Heat
2 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Temporary Program Override
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T755WHO
Zoro #
G908385565
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 11/16 in
Screen Height
2 3/8 in
Overall Depth
1 1/8 in
Overall Height
4 3/8 in
Digit Size
Large
Screen Width
2 1/2 in

Details

Item
Low Voltage Thermostat
Voltage
24V AC
Dual Transformer Compatible
Yes
Differential Heat
2 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Temporary Program Override
Yes
Maximum Operating Temperature
95 Degrees F
Number of Cooling Stages - Heat Pump System
2
Operating Humidity Range
90% RH
Frequency
50 Hz, 60 Hz
Display Type
Digital
Number of Cooling Stages - Conventional System
2
Temporary Temperature Hold
Yes
Temperature Control Range
41 Degrees to 95 Degrees F
Backlit Screen
Yes
Terminal Designations
B, C, G, O, RC, Rh, W/E, W2, Y, Y2
Dehumidification Control
Yes
Minimum Operating Temperature
32 Degrees F
Pilot Duty Rating
1 A @ 18/30V AC
Key Pad Lockout
No
Temperature Limiting
Yes
Wireless
No
Differential Cool
2 Degrees F
Maximum Operating Humidity
90 %
Includes
7 Day, 5/1/1 or Non-Programmable, Auto Changeover, Battery or Hardwire, Electric or Gas Configurable, Glow in the Dark Light Button, Humidity Control, Mounts on Wall or Junction Box, Occupancy Control Blue Backlight, PTAC Capable
Standards
NEC Class II
Number of Heating Stages - Heat Pump System
3
Occupancy Sensor
Includes Onboard Occupancy Sensor
Changeover Type
Automatic
Low Battery Indicator
Yes
Compatible System Type
Heat Pump
Backlit Screen Color
Blue
Electrical Connection Type
Hardwired
Control Type
Push Button
Temperature Differential
+/-1 Degrees F
Stages
2H/2C Conventional, 3H/2C Heat Pump
Programming Capability
5-1-1, 7 Day
Contact Rating
18/30V AC
Application
Heat and Cool
Number of Heating Stages - Conventional System
2
Maximum Control Temperature
90 Degrees F
Differential Type
Adjustable
Humidification Control
Yes
Application/Stages
Heat and Cool/2
Minimum Control Temperature
44 Degrees F
Includes Batteries
Yes
Battery Type
(2) AA Batteries
System Settings
Auto-Heat-Cool-Off
Battery Backup
Yes
Filter Change Reminder
Yes
Temperature settings per day
7
Minimum Operating Humidity
90 %
Fan Settings
Auto-On-Circulate
Housing Color
White
Temperature Readout
Yes
Thermostat Type
Low Voltage
Sensor Location
Built-In
Shape
Square
Temperature Scale
Fahrenheit/Celsius
Includes Positive Off
Yes
Requires C-Wire
No
Backlit Type
10 Seconds
Mounting Direction
Horizontal; Vertical
Wireless System Compatibility
PROsync Wireless System
Millivolt Compatible
No
Smart Connectivity
No
Number of Zones
16
Temperature Sensitivity
+/-1.5 Degrees F
Occupancy Sensor Compatibility
803YR6

Description

Low Voltage Thermostat, Terminal Designations B, C, G, O, RC, Rh, W/E, W2, Y, Y2, Display Type Digital, Key Pad Lockout No, Humidification Control Yes, Dehumidification Control Yes, Temporary Program Override Yes, Temporary Temperature Hold Yes, Temperature Limiting Yes, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible Yes, Voltage 24V AC, Mounting Type Surface Mount, Mounting Location Junction Box, Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.