Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro1 Iaq Wireless Thermostat, 2 Heat Pump or 1 Conventional H 1 C, Wall Mount, Hardwired/Battery, 24VAC T631W-2

Wireless Thermostat, 2 Heat Pump or 1 Conventional H 1 C, Wall Mount, Hardwired/Battery, 24VAC (Discontinued)

  • Mfr # T631W-2
  • Zoro # G1857165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T631W-2
Zoro #
G1857165
UPC #
-
Country of Origin
China

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in

Details

Item
Wireless Thermostat
Voltage
24VAC
Stages Heat
2 Heat Pump or 1 Conventional
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
Yes
Low Battery Indicator
Yes
Dehumidification Control
No
Key Pad Lockout
No
For Use With
Heating and Cooling
Remote Sensing Capability
Yes
Temperature Limiting
Yes
Terminal Designations
R,C,Y,W,GH,GL,O/B
Batteries Included
Yes
Humidification Control
No
Automatic Changeover
No
Filter Indicator
No
Battery Backup
Yes
Fan Switching
High-Low
Temporary Temperature Hold
No
Features
Wireless PTAC
Temporary Program Override
No
Display
LCD
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Programmable Fan
No
Changeover Type
Manual
Temperature Control Range
44 Degrees to 90 Degrees F

Description

Low Voltage Thermostat, Manual, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Key Pad Lockout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.