Zoro Homepage

Mutely-Stage Gas, 7, 5-1-1 Programs, 2 H, 2 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T715

  • Zoro # G1883099


product price: $117.24
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T715
Zoro #
G1883099
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Display Size
4 sq in
Overall Depth
1 1/8 in
Digit Size
Easy Read
Overall Height
4 3/8 in
Screen Width
4 in
Overall Width
4 11/16 in
Screen Height
4 in

Details

Item
Mutely-Stage Gas
Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7, 5-1-1
Display Type
Large Character
Display Color
Blue
Battery Backup
Yes
Automatic Changeover
No
WiFi Capability
No
Batteries Included
Yes
Fan Switching
Auto-on
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Temp. Settings per Day
1, 4
Terminal Designations
RC, RH, C, G, Y, Y2, W, W2
Low Battery Indicator
Yes
Temperature Limiting
No
Temporary Temperature Hold
Yes
For Use With
Heating and Cooling
Programmable Fan
No
Dehumidification Control
No
Key Pad Lockout
No
Temporary Program Override
Yes
Humidification Control
No
Remote Sensing Capability
No
Filter Indicator
Yes
Features
Programmable Multi Stage Gas
Control Type
Push Button
Stages
2H/2C Conventional
Minimum Operating Temperature
32 Degrees F
Application
Heat and Cool
Thermostat Type
Low Voltage
Includes Positive Off
Yes
Number of Cooling Stages - Conventional System
2
Temperature Readout
Yes
Mounting Direction
Horizontal; Vertical
Changeover Type
Manual
Electrical Connection Type
Hardwired
Minimum Control Temperature
44 Degrees F
Maximum Operating Temperature
105 Degrees F
Maximum Control Temperature
90 Degrees F
Application/Stages
Heat and Cool; 2H/2C Conventional, H/C Heat Pump
Housing Color
White
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Maximum Operating Humidity
90 %
Differential Type
Adjustable
Temperature Sensitivity
+/-1 Degrees F
Battery Type
(2) AA Batteries
Backlit Screen Color
Blue
Temperature Control Range
44 Degrees to 90 Degrees F
Differential Cool
0.2 Degrees F, 2 Degrees F
Millivolt Compatible
Yes
Temperature Scale
Fahrenheit/Celsius
Fan Settings
Auto-On
Mounting Direction/Shape
Square
Includes Batteries
Yes
Shape
Square
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Filter Change Reminder
Yes
Differential Heat
0.2 Degrees F, 2 Degrees F
Frequency
50 Hz, 60 Hz
Smart Connectivity
No Connectivity
Number of Heating Stages - Conventional System
2
System/Fan Settings
Cool-Heat-Off/Auto-On
Operating Temperature Range
32 Degrees to 105 Degrees F
Programming Capability
5-1-1, 7 Day
Temperature settings per day
1, 4
System Settings
Cool-Heat-Off
Backlit Screen
Yes

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 1, 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations B, C, G, O, RC, RH, W, W2, Y, Y2, WiFi Capability No, System Switching Heat-Off-Cool, Fan Switching Auto-On, Display Size 4 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.