Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Programmable Thermostat, 1 H, 1 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T771

  • Zoro # G1857129


product price: $66.58
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T771
Zoro #
G1857129
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Digit Size
Easy Read
Overall Depth
1 1/16 in
Overall Width
4 11/16 in
Overall Height
4 3/8 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
25 Degrees to 99 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
Yes
Dehumidification Control
No
Key Pad Lockout
No
Low Battery Indicator
Yes
Batteries Included
Yes
Fan Switching
Auto-on
Automatic Changeover
No
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Temporary Temperature Hold
No
Temperature Limiting
Yes
Programmable Fan
No
Humidification Control
No
Temporary Program Override
No
For Use With
SD-CT
Remote Sensing Capability
No
Features
Down to 25 Degrees F, 1/H or 1/C
Filter Indicator
No
Battery Backup
Yes
Terminal Designations
R,C,W/Y,G
Display
Large Character
Display Type
Digital
WiFi Capability
Yes
Control Type
Push Button
Stages
1H/2C Conventional, 1H/2C Heat Pump
Electrical Connection Type
Hardwired
Maximum Operating Temperature
105 Degrees F
Mounting Direction
Horizontal, Vertical
Temperature Scale
Fahrenheit/Celsius
Number of Heating Stages - Conventional System
1
Minimum Control Temperature
25 Degrees F
Minimum Operating Temperature
20 Degrees F
Maximum Operating Humidity
90 %
Number of Heating Stages - Heat Pump System
1
Operating Temperature Range
20 Degrees to 105 Degrees F
Millivolt Compatible
Yes
Number of Cooling Stages - Heat Pump System
1
Application
Heat or Cool
Temperature Differential
0.2 Degrees F to 2 Degrees F
Temperature Sensitivity
+/-1 Degrees F
Filter Change Reminder
No
Frequency
50 Hz, 60 Hz
Number of Cooling Stages - Conventional System
1
Amperage
1.5 A
Fan Settings
Auto-On
System/Fan Settings
Cool-Heat-Off/Auto-On
Includes Positive Off
Yes
Battery Type
(2) AA Batteries
Programming Capability
Not Programmable
Thermostat Type
Low Voltage
Number of Switches
2
Maximum Control Temperature
99 Degrees F
Differential Type
Adjustable
Shape
Square
Temperature Control Range
25 Degrees to 99 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Housing Color
White
Backlit Screen Color
Blue
Mounting Direction/Shape
Square
System Settings
Cool-Heat-Off
Changeover Type
Manual

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 25 Degrees F, Maximum Control Temperature 99 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.