Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Programmable Thermostat, 2 H, 1 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T621-2

  • Zoro # G1883071


product price: $76.80
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T621-2
Zoro #
G1883071
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Overall Depth
1 1/16 in
Overall Width
4 11/16 in
Overall Height
4 3/8 in
Digit Size
Easy Read

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off-Emergency
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
Yes
Batteries Included
Yes
Temperature Limiting
No
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Programmable Fan
No
Temporary Program Override
No
Features
Heat Pump
Dehumidification Control
No
For Use With
Heating and Cooling
Fan Switching
Auto-on
Automatic Changeover
No
Temporary Temperature Hold
No
Battery Backup
Yes
Terminal Designations
R,C,Y,W2,E,G,O,B
Humidification Control
No
Filter Indicator
No
Low Battery Indicator
Yes
Remote Sensing Capability
No
Display
LCD
Key Pad Lockout
No
Display Type
Digital
Stages
1H/1C Conventional, 2H/1C Heat Pump
Control Type
Push Button
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt
Temperature Scale
Fahrenheit/Celsius
Number of Cooling Stages - Conventional System
1
Application
Heat or Cool
Programming Capability
Not Programmable
Shape
Square
Backlit Screen Color
Blue
Maximum Control Temperature
90 Degrees F
Temperature Differential
0.2 Degrees F to 2 Degrees F
Filter Change Reminder
Yes
Minimum Operating Temperature
32 Degrees F
Number of Heating Stages - Heat Pump System
2
Housing Color
White
Changeover Type
Manual
Temperature Control Range
44 Degrees to 90 Degrees F
Maximum Operating Temperature
105 Degrees F
Maximum Operating Humidity
90 %
Millivolt Compatible
Yes
Frequency
50 Hz, 60 Hz
Electrical Connection Type
Hardwired
Number of Cooling Stages - Heat Pump System
1
Number of Switches
2
System/Fan Settings
Cool-Emergency Heat-Heat-Off/Auto-On
Differential Type
Adjustable
Thermostat Type
Low Voltage
Fan Settings
Auto-On
Temperature Sensitivity
+/-1 Degrees F
Mounting Direction
Horizontal, Vertical
Operating Temperature Range
32 Degrees to 105 Degrees F
Battery Type
(2) AA Batteries
Includes Positive Off
Yes
System Settings
Cool-Emergency Heat-Heat-Off
Minimum Control Temperature
44 Degrees F
Mounting Direction/Shape
Square
Amperage
1.5 A
Number of Heating Stages - Conventional System
1

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.