Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro1 Iaq Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 Heat Pump or 2 Conventional H 2 C, Wall Mount T955

Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 Heat Pump or 2 Conventional H 2 C, Wall Mount (Discontinued)

  • Mfr # T955
  • Zoro # G1883141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T955
Zoro #
G1883141
UPC #
-
Country of Origin
China

Dimensions

Height
4 13/32"
Width
4 45/64"
Display Size
13 sq in
Depth
1 7/64 in
Overall Depth
1 1/8 in
Screen Height
13 in
Overall Width
4 11/16 in
Screen Width
13 in
Overall Height
4 3/8 in
Digit Size
Easy Read

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
3 Heat Pump or 2 Conventional
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7, 5-1-1
Temp. Settings per Day
2, 4
Key Pad Lockout
Yes
Filter Indicator
Yes
Display Color
Blue
Remote Sensing Capability
No
Temporary Program Override
Yes
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Terminal Designations
RC, RH, C, O, B, G, Y, Y2, W/E, W2
Automatic Changeover
Yes
Humidification Control
No
Low Battery Indicator
Yes
Battery Backup
Yes
Temperature Limiting
Yes
For Use With
Heating and Cooling
Dehumidification Control
No
Batteries Included
Yes
Programmable Fan
Yes
Fan Switching
Auto-on
WiFi Capability
No
Display Type
LCD
Features
Touchscreen 3H/2C
Temporary Temperature Hold
Yes
Control Type
Touch Screen
Stages
2H/2C Conventional, 3H/2C Heat Pump
Number of Heating Stages - Heat Pump System
3
Temperature Scale
Fahrenheit/Celsius
Minimum Control Temperature
44 Degrees F
Changeover Type
Automatic
Shape
Square
Mounting Direction
Horizontal; Vertical
Backlit Screen
Yes
Thermostat Type
Low Voltage
Includes Batteries
Yes
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump
Housing Color
White
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-On
Programming Capability
5-1-1, 7 Day
Differential Heat
0.2 Degrees F, 2 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Differential Cool
0.2 Degrees F, 2 Degrees F
Minimum Operating Temperature
32 Degrees F
Fan Settings
Auto-On
Number of Cooling Stages - Conventional System
2
Maximum Control Temperature
90 Degrees F
Millivolt Compatible
Yes
Number of Heating Stages - Conventional System
2
Number of Cooling Stages - Heat Pump System
2
Smart Connectivity
No Connectivity
Temperature Control Range
44 Degrees to 90 Degrees F
Maximum Operating Temperature
105 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt
Temperature settings per day
2, 4
Mounting Direction/Shape
Square
Differential Type
Adjustable
Application
Heat and Cool
Filter Change Reminder
Yes
Temperature Readout
Yes
Includes Positive Off
Yes
Electrical Connection Type
Hardwired
Maximum Operating Humidity
90 %
Backlit Screen Color
Blue
Battery Type
(2) AA Batteries
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Frequency
50 Hz, 60 Hz
Temperature Sensitivity
+/-1 Degrees F

Description

Low Voltage Thermostat, Stages Heat 3 Heat Pump or 2 Conventional, Stages Cool 2, Temp. Settings per Day 2, 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations B, C, G, O, RC, RH, W/E, W2, Y1, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 13 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.