Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro1 Iaq Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 Heat Pump or 2 Conventional H 2 C, Wall Mount T955WH

Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 Heat Pump or 2 Conventional H 2 C, Wall Mount (Discontinued)

  • Mfr # T955WH
  • Zoro # G1883150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T955WH
Zoro #
G1883150
UPC #
-
Country of Origin
China

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Display Size
13 sq in
Screen Height
13 in
Screen Width
13 in
Overall Height
4 3/8 in
Overall Width
4 11/16 in
Digit Size
Easy Read
Overall Depth
1 1/8 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
3 Heat Pump or 2 Conventional
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
No
Programs per Week
7, 5-1-1
Remote Sensing Capability
Yes
Humidification Control
Yes
Battery Backup
Yes
Programmable Fan
Yes
Temporary Program Override
Yes
Automatic Changeover
Yes
Features
Wireless 3H/2C Touchscreen
Display Type
LCD
WiFi Capability
No
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Batteries Included
Yes
Filter Indicator
Yes
For Use With
Heating and Cooling
Fan Switching
Auto-on
Display Color
Blue
Temperature Limiting
Yes
Terminal Designations
RC, RH, C, O, B, G, Y, Y2, W/E, W2, D, H
Key Pad Lockout
Yes
Temporary Temperature Hold
Yes
Temp. Settings per Day
4
Dehumidification Control
Yes
Low Battery Indicator
Yes
Control Type
Touch Screen
Stages
2H/2C Conventional, 3H/2C Heat Pump
Shape
Square
Housing Color
White
Sensor Location
Remote
Fan Settings
Auto-On
Number of Cooling Stages - Conventional System
2
Mounting Direction/Shape
Square
Minimum Operating Temperature
32 Degrees F
Smart Connectivity
No Connectivity
Number of Zones
4
Differential Heat
0.2 Degrees F, 2 Degrees F
Filter Change Reminder
Yes
Temperature Readout
Yes
Includes Batteries
Yes
Frequency
50 Hz, 60 Hz
Backlit Screen Color
Blue
Changeover Type
Automatic and Manual
Number of Heating Stages - Heat Pump System
3
Operating Temperature Range
32 Degrees to 105 Degrees F
Programming Capability
5-1-1, 7 Day
Maximum Operating Humidity
90 %
Maximum Operating Temperature
105 Degrees F
Electrical Connection Type
Hardwired
Thermostat Type
Low Voltage
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-On
Maximum Control Temperature
90 Degrees F
Differential Cool
0.2 Degrees F, 2 Degrees F
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Mounting Direction
Horizontal; Vertical
Temperature Sensitivity
+/-1 Degrees F
Differential Type
Adjustable
Wireless
Yes
Includes Positive Off
Yes
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Battery Type
(2) AA Batteries
Number of Cooling Stages - Heat Pump System
2
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt
Millivolt Compatible
No
Temperature Scale
Fahrenheit/Celsius
Temperature settings per day
4
Temperature Control Range
44 Degrees to 90 Degrees F
Minimum Control Temperature
44 Degrees F
Number of Heating Stages - Conventional System
2
Backlit Screen
Yes
Application
Heat and Cool

Description

Low Voltage Thermostat, Stages Heat 3 Heat Pump or 2 Conventional, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations B, C, D, G, H, O, RC, RH, W/E, W2, Y, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 13 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.