Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro1 Iaq Non-Programmable Thermostat, 7 or 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC Z955W

Non-Programmable Thermostat, 7 or 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (Discontinued)

  • Mfr # Z955W
  • Zoro # G1883169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z955W
Zoro #
G1883169
UPC #
-
Country of Origin
China

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Display Size
13 sq in
Overall Depth
1 1/8 in
Overall Height
4 3/8 in
Screen Width
13 in
Digit Size
Easy Read
Screen Height
13 in
Overall Width
4 11/16 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
No
Programs per Week
7 or 5-1-1
Dehumidification Control
No
Remote Sensing Capability
Yes
Display Color
Blue
Filter Indicator
Yes
Terminal Designations
RC, RH, C, O, B, G, Y, Y2, W/E, W2
Programmable Fan
Yes
Key Pad Lockout
Yes
Temp. Settings per Day
4
Temperature Limiting
Yes
Fan Switching
Auto-on
Batteries Included
Yes
Temporary Program Override
Yes
Battery Backup
Yes
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Humidification Control
No
Temporary Temperature Hold
Yes
Display Type
LCD
Low Battery Indicator
Yes
For Use With
Heating and Cooling
Automatic Changeover
No
WiFi Capability
No
Features
Wireless Touchscreen Zoning
Stages
2H/2C Conventional, 3H/2C Heat Pump
Mounting Direction/Shape
Square
Application
Heat and Cool
Differential Cool
0.2 Degrees F, 2 Degrees F
Temperature Readout
Yes
Number of Heating Stages - Conventional System
2
Filter Change Reminder
Yes
Temperature Control Range
44 Degrees to 90 Degrees F
Changeover Type
Manual
Includes Positive Off
Yes
Backlit Type
Always On
Minimum Operating Temperature
32 Degrees F
Thermostat Type
Low Voltage
Programming Capability
5-1-1, 7 Day
Smart Connectivity
No Connectivity
Shape
Square
Fan Settings
Auto-On
Differential Type
Adjustable
Sensor Location
Remote
Electrical Connection Type
Hardwired
Minimum Control Temperature
44 Degrees F
Number of Cooling Stages - Conventional System
2
Includes Batteries
Yes
Millivolt Compatible
No
Backlit Screen
Yes
Temperature Sensitivity
+/-1 Degrees F
Differential Heat
0.2 Degrees F, 2 Degrees F
Number of Cooling Stages - Heat Pump System
2
Wireless
Yes
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-On
Number of Zones
5
Mounting Direction
Horizontal; Vertical
Temperature settings per day
4
Temperature Scale
Fahrenheit/Celsius
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Frequency
50 Hz, 60 Hz
Number of Heating Stages - Heat Pump System
3
Housing Color
White
Backlit Screen Color
Blue
Required Accessories for Zoning
45KF02, 45KF03
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Battery Type
(2) AA Batteries
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump
Maximum Operating Temperature
105 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Maximum Operating Humidity
90 %
Maximum Control Temperature
90 Degrees F

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7 or 5-1-1, Terminal Designations B, C, G, O, RC, RH, W/E, W2, Y, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 13 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.