This item is Discontinued.

Pro1 Iaq Universal Wireless 2-Zone Thermostat Kit, 44Deg to 90 Deg F, 24V AC Z2K955WDA

Universal Wireless 2-Zone Thermostat Kit, 44Deg to 90 Deg F, 24V AC (Discontinued)

  • Mfr # Z2K955WDA
  • Zoro # G1883047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2K955WDA
Zoro #
G1883047
UPC #
-
Country of Origin
China

Dimensions

Width
4 7/10
Height
4 1/2
Display Size
13
Depth
1 1/10
Overall Depth
1 1/8 in
Overall Width
4 11/16 in
Overall Height
4 1/2 in
Digit Size
Easy Read

Details

Voltage
24V AC
Sensor Type
Wireless
Differential
Adjustable
Display Type
LCD Touch
Color
White
Batteries Included
Yes
Stages Heat
3
Humidification Control
No
Programs per Week
5-1-1, 7
System Switching
Heat,Cool ,Auto and EM Heat
Temporary Program Override
Yes
Mounting Type
Both Horizontal and Vertical
Control Range
44 Degrees to 90 Degrees F
Terminal Designations
RC,RH,C,Y,Y2,W/E,W2,G,O,B
Low Battery Indicator
YES
Remote Sensing Capability
Yes
Temp. Settings per Day
4
Input Voltage
24V AC
Temperature Limiting
Yes
Dual Transformer Compatible
Yes
For Use With
HVAC Systems and most HVAC dampers
Temporary Temperature Hold
Yes
WiFi Capability
No
Key Pad Lockout
Yes
Item
Universal Wireless 2-Zone Thermostat Kit
Stages Cool
2
Power Method
24V Hardwired
Dehumidification Control
No
Programmable Fan
Yes
Includes
1 - 45KF01, 1 - 45KF02, 1-45KE99, 2 - 45KF03 and 1 - 45KF04, AA Batteries
Battery Backup
Yes
Features
Control most 24V AC dampers wireless
Automatic Changeover
No
Number of Stages
3H, 2C
Fan Switching
Auto-On-Off-Circulate
Filter Indicator
Yes
Type
Indoor
Wireless
Yes
Changeover Type
Manual
Housing Color
White
Temperature Control Range
44 Degrees to 90 Degrees F
Minimum Control Temperature
44 Degrees F
System/Fan Settings
Auto-Cool-Emergency Heat-Heat/Auto-Circulate-On-Off
Smart Connectivity
No Connectivity
Includes Batteries
Yes
System Settings
Auto-Cool-Emergency Heat-Heat
Maximum Control Temperature
90 Degrees F
Number of Cooling Stages - Conventional System
2
Shape
Square
Number of Zones
2
Temperature Scale
Fahrenheit/Celsius
Temperature Readout
Yes
Mounting Direction
Horizontal; Vertical
Number of Cooling Stages - Heat Pump System
2
Number of Heating Stages - Heat Pump System
3
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump
Filter Change Reminder
Yes
Mounting Direction/Shape
Square
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux
Programming Capability
5-1-1, 7-Week
Fan Settings
Auto-On-Off-Circulate
Battery Type
AA Battery
Electrical Connection Type
Hardwired
Number of Heating Stages - Conventional System
2
Includes Positive Off
Yes
Stages
2H/2C Conventional, 3H/2C Heat Pump
Differential Type
Adjustable
Temperature settings per day
4

Description

Universal Wireless 2-Zone Thermostat Kit, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1, 7 , Terminal Designations B, C, G, O, RC, RH, W/E, W2, Y, Y2, WiFi Capability No, System Switching Heat,Cool ,Auto and EM Heat, Fan Switching Auto-On-Off-Circulate, Display Size 13, Display Type LCD Touch, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.