Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wi-Fi Programmable Low Volt Thermostat

  • Mfr # T721i

  • Zoro # G410087827


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 to 30V AC
Dual Transformer Compatible
No
Battery Backup
No
Temperature Limiting
Yes
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T721i
Zoro #
G410087827
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 11/16 in
Overall Depth
1 1/8 in
Overall Height
4 3/8 in

Details

Item
Wi-Fi Programmable Low Volt Thermostat
Voltage
18 to 30V AC
Dual Transformer Compatible
No
Battery Backup
No
Temperature Limiting
Yes
Display Type
Digital
Standards
NEC Class 2
Temporary Program Override
Yes
Key Pad Lockout
No
Includes
Wall Anchors
Dehumidification Control
No
Terminal Designations
B, G, O, Rc, Rh, W/E, W2, Y
Low Battery Indicator
Yes
Temporary Temperature Hold
Yes
Control Type
Push Button
Humidification Control
Yes
Number of Cooling Stages - Heat Pump System
1
Changeover Type
Manual
Mounting Direction
Horizontal or Vertical
Minimum Temperature Control
44 Degrees F
Frequency
50 Hz, 60 Hz
Thermostat Type
Low Voltage
Number of Heating Stages - Conventional System
1
Operating Humidity Range
90%
Fan Settings
Auto-On-Circulate
Electrical Connection Type
Hardwired
Number of Heating Stages - Heat Pump System
2
Contact Rating
8 to 30V AC
Backlit Screen
Yes
Temperature Readout
Yes
Maximum Temperature Control
90 Degrees F
Differential Cool
0.2 Degrees F, 2 Degrees F
Millivolt Compatible
No
Number of Cooling Stages - Conventional System
1
Application
Heat and Cool
Temperature Scale
Fahrenheit
Differential Type
Adjustable
Programming Capability
Fully Customizable (In-App Based)
Differential Heat
0.2 Degrees F, 2 Degrees F
Temperature Control Range
44 Degrees F to 90 Degrees F
System Settings
Heat-Cool-Off
Compatible System Type
Heat Pump Systems with Auxiliary
Smart Connectivity
Wi-Fi Control
Smart Capabilities
Separate Heating and Cooling Swing (Cycle Rate) Adjustments
Housing Color
White
Backlit Type
Touch Activated
Housing Type
Standard Housing
Temperature Adjustment
On-Off
Includes Batteries
No
Google Home Compatible
Yes
Temperature Sensitivity
+/-1.5 Degrees F
Temperature settings per day
Manual Adjust
Housing Material
Plastic
Filter Change Reminder
Yes
Includes Positive Off
No
External Power Source
None
Power Loss Settings Backup
Yes
Amazon Alexa Compatible
Yes
Temperature Differential
+/-4 Degrees F
Wireless
No
Shape
Square
Wi-Fi Frequency
2.4 GHz
Compatible Software/Device
Amazon Alexa, Android, Google Assistant, iOS

Description

Wi-Fi Programmable Low Volt Thermostat, Heat and Cool, Manual, Heat Pump Systems with Auxiliary, Push Button, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-On-Circulate, Humidification Control Yes, Includes Positive Off No, Key Pad Lockout No, Minimum Temperature Control 44 Degrees F, Maximum Temperature Control 90 Degrees F, Mounting Direction Horizontal or Vertical, Number of Cooling Stages - Conventional System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.