Wireless Low Voltage Thermostat, 0 Programs, 2 Heat Pump or 1 Conventional H, 1 C, 18V AC

  • Mfr # T731WO

  • Zoro # G2103082


product price: $276.49
/ea
Free Shipping & Returns

Key Features

Voltage
18V AC
Stages Heat
2 Heat Pump or 1 Conventional
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T731WO
Zoro #
G2103082
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4-13/32 in
Width
4-45/64 in
Depth
5/64 in
Display Size
7 sq in
Overall Height
4 3/8 in
Digit Size
Easy Read
Overall Depth
1 1/16 in
Overall Width
4 11/16 in

Details

Item
Wireless Low Voltage Thermostat
Voltage
18V AC
Stages Heat
2 Heat Pump or 1 Conventional
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
Programs per Week
0
Humidification Control
No
WiFi Capability
No
Terminal Designations
B, C, GH, GL, O, R, W, Y
Temporary Program Override
No
Stages
1H/1C Conventional, 2H/1C Heat Pump
Battery Backup
Yes
Temporary Temperature Hold
No
Dehumidification Control
No
Features
Adjustable Setpoint Limits
For Use With
Packaged Terminal Air Conditioners Wireless Control
Includes
(2) AA Batteries, Screws, Wall Anchors
Control Type
Push Button
Temperature Limiting
Yes
Low Battery Indicator
No
Input Voltage
24V AC
Temp. Settings per Day
2 or 4
Key Pad Lockout
No
Automatic Changeover
No
Filter Indicator
No
Programmable Fan
No
Display Type
Digital
Batteries Included
Yes
Minimum Operating Temperature
32 Degrees F
Mounting Direction/Shape
Square
Temperature Control Range
44 Degrees to 90 Degrees F
Housing Color
White
Programming Capability
Not Programmable
Electrical Connection Type
Hardwired
Amperage
1.5 A
Mounting Direction
Horizontal, Vertical
Temperature Sensitivity
+/-1 Degrees F
System/Fan Settings
Cool-Heat-Off/Auto-On
Temperature Differential
0.2 Degrees F to 2 Degrees F
Number of Cooling Stages - Heat Pump System
1
Backlit Screen Color
Blue
Remote Control Functions
No Remote Control Included
Temperature Scale
Fahrenheit/Celsius
Battery Type
(2) AA Batteries
Thermostat Type
Low Voltage
Maximum Operating Humidity
90 %
Shape
Square
Number of Heating Stages - Conventional System
1
Operating Temperature Range
32 Degrees to 105 Degrees F
Frequency
50 Hz, 60 Hz
Millivolt Compatible
No
Filter Change Reminder
No
System Settings
Cool-Heat-Off
Maximum Operating Temperature
105 Degrees F
Differential Type
Adjustable
Minimum Control Temperature
44 Degrees F
Application
Heat and Cool
Number of Cooling Stages - Conventional System
1
Number of Heating Stages - Heat Pump System
2
Includes Positive Off
Yes
Changeover Type
Automatic
Number of Switches
1
Fan Settings
Auto
Maximum Control Temperature
90 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt, PTAC

Description

Wireless Low Voltage Thermostat, Heat and Cool, Automatic, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt, PTAC, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible No, Fan Settings Auto, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.