Zoro Homepage

Wireless Remote Sensor, Indoor, 60 Hz

  • Mfr # R751WO

  • Zoro # G808415249


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Voltage
24 V AC
Electrical Connection Type
Battery; Hardwired
Color
White
Material
Plastic
Application
Motion, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R751WO
Zoro #
G808415249
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
13/16 in
Mounting Height
5 ft
Overall Height
4 3/8 in
Overall Width
4 11/16 in

Description

Wireless Remote Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.