Zoro Homepage

Contour Plus, Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, White

  • Mfr # CR3228

  • Zoro # G7441362


product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Contour Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR3228
Zoro #
G7441362
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Contour Plus

Description

CranberryContourNitrileGloves,L,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.