Disposable Gloves, Latex, Powder-Free, S, 1000 PK, Green
Mfr # BE2836
Zoro # G7441119
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Features
Mint Scent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE2836
Zoro #
G7441119
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Details
Item
Disposable Gloves
Color
Green
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Features
Mint Scent
Description
Mint-scent Latex Exam Gloves,S,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.