Zoro Homepage

Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear

  • Mfr # CR3019

  • Zoro # G7441152


product price: $70.99
/pk 1000, $0.07/ea

Key Features

Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR3019
Zoro #
G7441152
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free

Description

Cranberry Vinyl Gloves,Xlarge,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.