Slim, Disposable Gloves, 2.6 mil Palm, Nitrile, Powder-Free, S, 2000 PK, White
Mfr # BE1126
Zoro # G7441213
product price: $167.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nitrile
Palm Thickness
2.6 mil
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemotherapy Drug Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE1126
Zoro #
G7441213
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
2.6 mil
Details
Item
Disposable Gloves
Color
White
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemotherapy Drug Tested
Series
Slim
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Description
Slim Nitrile Exam Gloves ,S,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.