Xlim, Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue
Mfr # CR3128
Zoro # G7441259
product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Xlim
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR3128
Zoro #
G7441259
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Xlim
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Description
Cranberry Xlim Nitrile Gloves,L,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.