Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proactive Medical ProTemp Non-Contact Infrared Thermometer -

  • Mfr # 40010

  • Zoro # G108588476


original price: $139.99
14% off
new price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40010
Zoro #
G108588476
UPC #
-
Country of Origin
China

Description

Proactive medical protemp non-contact infrared thermometer - 40010 the protemp non-contact infrared thermometer has been developed using the latest infrared technology, allowing the temporal artery ta temperature to be taken without touching the patient, at a distance of 2 inches away from the forehead.precise, instantaneous, and without contact, the protemp is the most suitable thermometer for no risk temperature measurement in a long term facility setting. Studies have demonstrated that this method of ta temperature measurement is more precise than tympanic thermometry, and better tolerated than rectal thermometry. features: designed to take the body temperature of a person without the interference from the heat of the surrounding environment reliable and stable infrared detection system audio alarm when the temperature is too high memory for 32 previous measurements back-lit lcd screen data can be displayed in either celsius or fahrenheit automatic shut off energy saving device practical, easy to use 6 month limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.