Zoro Homepage

Non-Tilt Overbed Table

  • Mfr # PMOVBT

  • Zoro # G312023718


product price: $69.89
/ea

Key Features

Length
30"
Capacity
40 lbs
Color
Mahogany
Width
15"
Accessory Type
Overbed Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMOVBT
Zoro #
G312023718
UPC #
-
Country of Origin
United States

Dimensions

Length
30"
Width
15"

Details

Capacity
40 lbs
Color
Mahogany
Accessory Type
Overbed Table
Industry Type
Healthcare and Independent Living

Description

Proactive non-tilt overbed table that is lightweight and height adjustable. Features a laminated surface with raised rubber edges, making it difficult for items to slide off the table and swivel casters that allow the table to be moved easily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.