Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protekt Aire 3000 Low Air Loss/Alternating Pressure Mattress System

  • Mfr # 80030

  • Zoro # G110191596


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Independent Living Aids and Medical Equipment
Length
80 in
Thickness
8 in
Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80030
Zoro #
G110191596
UPC #
-
Country of Origin
United States

Dimensions

Length
80 in
Thickness
8 in
Width
36 in

Details

Color
Black
For Use With
Independent Living Aids and Medical Equipment
Capacity
350 lb
Includes
Mattress, Cover And Pump
Accessory Type
Mattress System

Description

The Protekt Aire 3000 combines dual therapies of low air loss and alternating pressure in one unit. This mattress has a user friendly pump ideal to treat pressure ulcers and offers pressure redistribution with 20 individual bladders. Includes the mattress, cover and pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.