
18-inch Oscillating Pedestal Fan w/Adjustable Tilt, 3 Speed Control, White
Mfr # PF18W
Zoro # G409252762
product price: $54.49
/eaKey Features
Voltage
120V AC
Fan Speed
Variable Speed
Power Source
Plug-In
Size
18 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF18W
Zoro #
G409252762
UPC #
810124140540
Country of Origin
China
Dimensions
Size
18 in
Depth
5.1 in
Width
22.7 in
Details
Voltage
120V AC
Fan Speed
Variable Speed
Power Source
Plug-In
Material
Polypropylene
Color
White
Standards
UL Listed; ETL Certified US & Canada
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.