Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-inch Box Fan w/3 Speed Control and Carry Handle

  • Mfr # BF20W

  • Zoro # G909252767


product price: $41.59
/ea

Key Features

Fan Speed
Variable Speed
Amps
0.68 A
Standards
UL Listed; ETL Certified US & Canada
Material
Polypropylene
Depth
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF20W
Zoro #
G909252767
UPC #
810124140496
Country of Origin
China

Dimensions

Width
22.5 in
Depth
4.9 in
Size
20 in

Details

Fan Speed
Variable Speed
Amps
0.68 A
Standards
UL Listed; ETL Certified US & Canada
Material
Polypropylene
Color
White
Power Source
Plug-In
Voltage
120V AC

Description

Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.