Zoro Homepage

20-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black

  • Mfr # CFHV20B

  • Zoro # G609252753


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Fan Speed
Variable Speed
Standards
UL Listed; ETL Certified US & Canada
Power Source
Plug-In
Depth
7 in
Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFHV20B
Zoro #
G609252753
UPC #
810124140625
Country of Origin
China

Dimensions

Width
22.15 in
Depth
7 in
Size
20 in

Details

Fan Speed
Variable Speed
Standards
UL Listed; ETL Certified US & Canada
Power Source
Plug-In
Amps
1.7 A
Color
Black
Voltage
120V AC
Air Flow
4120 cfm
Material
Metal

Description

Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home, office, garage or workspace. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.