Oil Filled Radiator Heater, 7 Fins, 1500W

  • Mfr # HTR100

  • Zoro # G110802256


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120
Oscillating
No
Width
9.45 in
Depth
24.6 in
Heater Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTR100
Zoro #
G110802256
UPC #
810124143299
Country of Origin
China

Dimensions

Width
9.45 in
Depth
24.6 in
Length
13.5 in

Details

Heater Voltage
120
Oscillating
No
Heater Color
White
Features
Adjustable Thermostat, Power Cord Organizer
Number of Heat Settings
3
For Use With
Indoor Use
Safety Features
Safety Tip Over Switch, Overheat Protection, Indicator Light
Standards
UL Listed: ETL Listed
Heater Type
Radiator
Wattage
600/900/1500

Description

Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.


  • •3 Heat Settings + Adjustable Thermostat
  • •360 Degree Safety Tip-Over Switch
  • •Handle and Wheels for Easily Moving Around
  • •Quiet Performance
  • •Sealed Unit, No Oil Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.