Zoro Homepage

Oscillating Parabolic Dish Heater, 1000W

  • Mfr # HTR70

  • Zoro # G910802258


product price: $71.15
/ea

Key Features

Heater Voltage
120
Oscillating
70-degree
Width
8.67 in
Depth
17.8 in
Heater Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTR70
Zoro #
G910802258
UPC #
810124143244
Country of Origin
China

Dimensions

Width
8.67 in
Depth
17.8 in
Length
14.7 in

Details

Heater Voltage
120
Oscillating
70-degree
Heater Color
Black
Features
Stay Cool Housing, Adjustable Thermostat
Number of Heat Settings
2
Heater Type
Compact
For Use With
Indoor Use
Standards
UL Listed: ETL Listed
Wattage
700/1000
Safety Features
Safety Tip Over Switch, Overheat Protection

Description

Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.


  • •2 Heat Settings + Adjustable Thermostat
  • •Carry Handle
  • •Instant Quiet Heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.