Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Probuilt PROBUILT 5000 Lumens, LED Yellow Temporary Job Site Light 111500

PROBUILT 5000 Lumens, LED Yellow Temporary Job Site Light (Discontinued)

  • Mfr # 111500
  • Zoro # G2272168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111500
Zoro #
G2272168
UPC #
00786625123507
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
12 in
Cord Length
5 ft.
Job Site Lighting Max. Height
12"

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
6500
Voltage
120 V AC
Lamp Type
LED
Run Time - Job Site Lights
Not Battery Powered
Lighting Technology
LED
Charge Time
Not Battery Operated
Battery Chemistry
Not Battery Powered
Lamp Included
Yes
Standards
cUL
Base Style
Floor Stand
Light Distribution - Job Site Lighting
Flood
Color
Yellow
Light Distribution
Flood
Gauge/Conductor
18/3
IP Rating
IP65
Item - Job Site Lighting
Temporary Job Site Light
Bulb Technology
LED
Features
Wide Beam Spread
NEC Cord Designation
SJTW
NEMA Plug Configuration
5-15P
Safety Rated
Not Safety Rated
Lamp Watts
50 W
Guard Type
Metal
Rated Life
50,000 hr

Description

Temporary Job Site Light, Battery Chemistry Not Battery Powered, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.