Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9V Alkaline Intense Power Battery, 12PK

  • Mfr # PX1604

  • Zoro # G321882146


product price: $34.99
/pk 12, $2.92/ea

Key Features

Height
1.7 in
Battery Size
9V
Voltage - Batteries
9 V DC
Battery Chemistry
Alkaline
Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX1604
Zoro #
G321882146
UPC #
-
Country of Origin
China

Dimensions

Height
1.7 in
Battery Size
9V
Depth
0.6 in
Width
1 in

Details

Voltage - Batteries
9 V DC
Battery Chemistry
Alkaline
Item
Battery
Capacity - Batteries
628 mAh

Description

Intense power battery. Engineered to extend alkaline battery life in specific professional devices. Long lasting performance in high-drain devices. Use with blood pressure monitors soap dispensers flashlights electronic door locks safe boxes motorized blinds and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.